Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE1-802-03
Zoro # G610572154
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 4
- Sling Capacity @ 30 Degrees 6000 lb.
- Sling Capacity @ 45 Degrees 8400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE1-802-03
- Zoro # G610572154
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 60 Degrees | 10300 lb. |
Number of Plies | 1 |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Ratchet Puller, 1000Lb, 15Ft (61LA35)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- PEERLESS CHAIN 14" BOLT/CHAIN CUTTER, 4101410 (4101410)
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE1-802-10)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- Hsi Slings