Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 22ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE1-802-22
Zoro # G610574516
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 4
- Sling Capacity @ 30 Degrees 6000 lb.
- Sling Capacity @ 60 Degrees 10300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QOS-EE1-802-22
- Zoro # G610574516
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 60 Degrees | 10300 lb. |
Number of Plies | 1 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- LEVELOK Replacement Foam Elbow Pairs (ST-ORS-3RW)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- Hsi Slings