Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 14ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE1-802-14
Zoro # G610572482
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 10300 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QOS-EE1-802-14
- Zoro # G610572482
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 1 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- BIL-JAX Caster - Polyurethane - #6 - 8" (0026-962)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Orange) (PRS8-20)
- SUPERWINCH Terra 4500 (1145260)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE1-802-10)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE1803TFX3)
- Hsi Web Slings