Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 26ft L, Oblong Link to Hook, 6,400lb
Mfr # QOS-EE1-801-26
Zoro # G610572161
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 4
- Number of Plies 1
- Sling Capacity @ 45 Degrees 4500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOS-EE1-801-26
- Zoro # G610572161
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 4500 lb. |
Sling Capacity @ 30 Degrees | 3200 lb. |
Sling Capacity @ 60 Degrees | 5500 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Fork Ball Mount 4 (FTF-01FBMA)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- SURTEK Swivel Eye Pulley 34 (151035)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- Hsi Web Slings