Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 2 in Web Width, 30ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE1-802-30
Zoro # G710577301
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 10300 lb.
- Fitting Style Oblong to Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QO-EE1-802-30
- Zoro # G710577301
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 8400 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1601DX8)
- Hsi Web Slings