Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 2 in Web Width, 26ft L, Oblong Link to Eye, 24,000lb
Mfr # QO-EE2-802-26
Zoro # G610578613
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 26 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 16900 lb.
- Sling Capacity @ 30 Degrees 12000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE2-802-26
- Zoro # G610578613
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 26 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 16900 lb. |
Sling Capacity @ 30 Degrees | 12000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 20700 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Adhesive (H7812)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- Hsi Slings