Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 2 in Web Width, 22ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE1-802-22
Zoro # G710577332
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 4
- Eye Length 10 in.
- Sling Capacity @ 45 Degrees 8400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE1-802-22
- Zoro # G710577332
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 10300 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- ZORO SELECT Bearing Cover, For Mfr. No. HPTD25 (GGS_85600)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- Hsi Slings