Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE2-801-06
Zoro # G610577296
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 10300 lb.
- Fitting Style Oblong to Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QO-EE2-801-06
- Zoro # G610577296
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- SNAP-LOC Ladder Safety Strap, Polyester, 1000 lb. (SLCLSSK)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong Link to Eye, 6,000lb (SO-EE2-802-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- Hsi Slings