Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 3ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE2-801-03
Zoro # G610577227
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 8400 lb.
- Sling Capacity @ 30 Degrees 6000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE2-801-03
- Zoro # G610577227
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 10300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 3200lb (EEF1-902P)
- Hsi Web Slings