Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 24ft L, Oblong Link to Eye, 6,400lb
Mfr # QO-EE1-801-24
Zoro # G610577388
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 4500 lb.
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE1-801-24
- Zoro # G610577388
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 4500 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 30 Degrees | 3200 lb. |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 5500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 6" sheave) (4180H6)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- BAILEY 12V DC Winch with Remote Control: 2000 lbs. line pull (375021)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Endless Round Slings, 6 ft L, Orange (SP4000-06)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Nylon, Yellow (EN2604NX5)
- Hsi Web Slings