Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 22ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE2-801-22
Zoro # G610578743
product price: $364.88
/ea
Free Shipping & Returns
$364.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 8400 lb.
- Sling Capacity @ 30 Degrees 6000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE2-801-22
- Zoro # G610578743
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 10300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- MAZZELLA Crosby S-4320 Latch Kit 1T Carbon 1-1/2T Alloy Hook, 1.56"L X 0.54"W (1096374)
- SHOP TUFF Shop Tuff STF-924TWR Tandem Wheel Changing Ramp (STF-924TWR)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 2ft L, 6,400lb (TT2-802-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- Hsi Web Slings