Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 20ft L, Oblong Link to Eye, 6,400lb
Mfr # QO-EE1-801-20
Zoro # G810577461
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 5500 lb.
- Fitting Style Oblong to Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QO-EE1-801-20
- Zoro # G810577461
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 5500 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 3200 lb. |
Sling Capacity @ 45 Degrees | 4500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-06)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- Hsi Slings