Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, 1 in Web Width, 18ft L, Oblong Link to Eye, 12,000lb
Mfr # QO-EE2-801-18
Zoro # G710578780
Free Shipping & Returns
$324.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 18 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 8400 lb.
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QO-EE2-801-18
- Zoro # G710578780
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- SHEPHERD HARDWARE CASTR TWN-WHL 2""STM FRIC (9741)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- VESTIL Pallet Lifter (HDP-2-42)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 10ft L, 10,000lb (WLA2-812N-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE2802TTX5)
- Hsi Slings