Shop All Web Slings
Hsi
Four Leg Bridle Nylon Slng, 2 in Web Width, 4ft L, Oblong to Oblong Link, 24,000lb
Mfr # QOO-EE2-802-04
Zoro # G710578797
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 4 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 16900 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOO-EE2-802-04
- Zoro # G710578797
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 16900 lb. |
Fitting Style | Oblong to Oblong |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 20700 lb. |
Sling Capacity @ 30 Degrees | 12000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., Zinc (L-PO 100G-12-FI)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- DAYTON Wheel (18-14)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 28 ft Length, 1,600 lb Vertical Capacity (EE1T-801-28)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- Hsi Slings