Shop All Web Slings
Hsi
Four Leg Bridle Nylon Slng, 2 in Web Width, 14ft L, Oblong to Oblong Link, 24,000lb
Mfr # QOO-EE2-802-14
Zoro # G710578810
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 4
- Sling Capacity @ 45 Degrees 16900 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # QOO-EE2-802-14
- Zoro # G710578810
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 45 Degrees | 16900 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 20700 lb. |
Sling Capacity @ 30 Degrees | 12000 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- BAILEY 12V DC Winch with Remote Control: 2000 lbs. line pull (375021)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- MAZZELLA Crosby S-4320 Latch Kit 2T Carbon 3T Alloy Hook, 1.91"L X 0.66"W (1096468)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- Hsi Slings