Shop All Web Slings
Hsi
Four Leg Bridle Nylon Slng, 1 in Web Width, 4ft L, Oblong to Oblong Link, 12,000lb
Mfr # QOO-EE2-801-04
Zoro # G710578520
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 4 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 10300 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOO-EE2-801-04
- Zoro # G710578520
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 6000 lb. |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A1E20B4W5C1P3)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- Hsi Slings