Shop All Web Slings
Hsi
Four Leg Bridle Nylon Slng, 1 in Web Width, 22ft L, Oblong to Oblong Link, 12,000lb
Mfr # QOO-EE2-801-22
Zoro # G610578897
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 4
- Sling Capacity @ 60 Degrees 10300 lb.
- Sling Capacity @ 30 Degrees 6000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOO-EE2-801-22
- Zoro # G610578897
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 60 Degrees | 10300 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- PEERLESS CHAIN 5/16 WIRE ROPE CLIP, ZP, UPC, 4503540 (4503540)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- HSI Eye and Eye Round Slings, 20 ft L, Red (SP1320EE-20)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- Hsi Web Slings