Shop All Web Slings
Hsi
Four Leg Bridle Nylon Slng, 1 in Web Width, 10ft L, Oblong to Oblong Link, 12,000lb
Mfr # QOO-EE2-801-10
Zoro # G810578550
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 4
- Sling Capacity @ 30 Degrees 6000 lb.
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # QOO-EE2-801-10
- Zoro # G810578550
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Sling Capacity @ 60 Degrees | 10300 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STR26A1E20B8D3C1P6)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- KLEIN TOOLS Pole Sling (5606)
- Hsi Web Slings