Shop All Web Slings
Hsi
Eye and Eye Round Slings, 24 ft L, Orange
Mfr # SP4000EE-24
Zoro # G610573410
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Round Slings
- Material Polyester
- Color Orange
- Width Under Load 4-3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SP4000EE-24
- Zoro # G610573410
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Width Under Load | 4-3/16 in. |
Details
Sling Type | Eye and Eye Round Slings |
Material | Polyester |
Color | Orange |
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester eye-and-eye slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 100ft L (AGUH38100)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 16 in W, Nylon, Yellow (WB1-916-6)
- Hsi Web Slings