Shop All Web Slings
Hsi
Eye and Eye Round Slings, 14 ft L, Brown
Mfr # SP5300EE-14
Zoro # G610573021
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Round Slings
- Material Polyester
- Color Brown
- Width Under Load 4-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SP5300EE-14
- Zoro # G610573021
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Width Under Load | 4-5/8 in. |
Details
Sling Type | Eye and Eye Round Slings |
Material | Polyester |
Color | Brown |
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Wire Hook (250WH-B)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE2-801-12)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF1-901-12)
- Hsi Slings