Shop All Web Slings
Hsi
Endless Round Slings, 5 ft L, Black
Mfr # SP9000-05
Zoro # G910573288
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless Round Slings
- Sling Length 5 ft
- Material Polyester
- Color Black
- Width Under Load 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SP9000-05
- Zoro # G910573288
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 6 in. |
Details
Sling Type | Endless Round Slings |
Material | Polyester |
Color | Black |
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- BAUER LADDER End Cap Replacement Kit for Bauer Fiberglass Extension Ladders (07101)
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- VESTIL Forklift Magnetic Storage Bin 6-3/4in x 6-1/8 in x 5-3/4in, Plastic, Black (FTA-P-MSB-198)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 6 in Web Width, 18 ft Length, 16,300 lb Vertical Capacity (EE2T-806-18)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 10ft L, 10,000lb (WLA2-812N-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 3 in W, Nylon, Yellow (EET2-903-6)
- Hsi Web Slings