Shop All Chain Slings
Hsi
Double Basket Chain Slng, 5/8 in dia, 30ft L, 58,700lb Lmt
Mfr # 10DB5/8-30
Zoro # G010583941
product price: $3,158.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,158.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type Double Basket
- Grade 100
- Chain Size 5/8 in
- Master Link/Bail Opening Width 5.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 10DB5/8-30
- Zoro # G010583941
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 5/8 in |
Master Link/Bail Opening Width | 5.25 in. |
Diameter | 1.5 in. |
Length | 30 ft |
Details
Number of Sling Legs | 2 |
Sling Type | Double Basket |
Grade | 100 |
Description
Grade 100 alloy chain slings can be used in the most extreme of conditions as well as in harsh environments without the worry of UV-ray degradation or chemical exposure that other rigging solutions may present. HSI chain slings offer versatility along with the strength to handle large lifting loads making it a great choice for industrial projects. Easy to inspect and repair, chain slings are a long service life option tough enough to do the job for years to come. There are numerous configurations available for various attachment points, load sizes and overhead lifting circumstances. HSI chain slings will conform to the specific usage required to complete your rigging job safely. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- GROZ Trolley, Material Handling, 180kg (44431)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-05)
- HSI Four Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 6ft L, Oblong Link to Slng Hook, 11,200lb Lmt (10AQOS9/32A-06)
- HSI Two Leg Chain Slng, Adjstbl Type B, 5/8 in dia, 16ft L, Oblong Link to Slng Hook, 39,100lb Lmt (10ADOS5/8B-16)
- HSI Two Leg Chain Slng, Adjstbl Type B, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32B-05)
- HSI Sngl Leg Chain Slng, 3/4 in L, 22 in L, Grab Hook to Slip Hook, 35,300lb Lmt (10SGS3/4-22)
- HSI Two Leg Chain Slng, 1/2 in dia, 3ft L, Oblong Link to Slng Hook, 26,000lb Lmt (10DOS1/2-03)
- STREN-FLEX Chain Sling, 20 ft L, 7400 lb. Load Lmt (SF0920G10DOSA)
- Hsi Slings