Shop All Starters & Alternators
Hruby Orbital Systems
MotorScrubber Jet Starter Kit With 27-1/2- 55" Telescoping Handle
Mfr # MSJET
Zoro # G905829529
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
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
- Brand Hruby Orbital Systems
- MFR # MSJET
- Zoro # G905829529
- UPC # 669014239891
- Country of Origin United Kingdom
- Category Starters & Alternators
Description
The motorscrubber jet with integrated chemical injection gives you an incredible deep clean up to 3m / 10ft high. Boasting all the features of the ms2000 with added spray function removes the need for a separate bucket with chemical. The fully adjustable jet at the scrubbing head can be angled to your desired position allowing the direct application of solution to surface. The 1l / 0.26 gal chemical tank is securely and neatly contained within the backpack and can be easily removed and replaced for quick refilling. Our specially formulated range of jet super concentrate, colour coded chemicals have been designed to give an outstanding clean. The easy dose system means no chemical is wasted for the perfect dilution every time. A commercial grade high pressure pump delivers the cleaning solution through the coiled water pipe, hidden inside the telescope handle, while the military grade 'lemo' electrical connectors provide ultra reliability.
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
- HUSKY TOWING TRAILER JACKS, SCISSORS JACKS -24IN, BX/2 (76862)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.056" Diameter, 60 Volts (16STRBLUGXL500)
- WORLD POWER SYSTEMS Starter Motor, 6757N (6757N)
- ILC Replacement for Komatsu STR1016 Starter (WX-XVQT-5)
- ILC Replacement for INTERNATIONAL CUB CADET MODEL 169 YEAR 1971 KOHLER K-341 TRACTOR - LAWN STARTER (WX-T6C1-6)
- DB ELECTRICAL New Starter For Sbc Bbc Chevy 305 350 454 Super Mega Torque Mt200 18493 (410-44033)
- ILC Replacement For Remy, 17437 Starter (17437 STARTER)
- ILB GOLD Replacement For Toyota Lcv Coaster Year 2012 Alternator (LCV COASTER YEAR 2012 ALTERNATOR)
- ILB GOLD Alternator Reefer Unit, Replacement For Remy, 93070 Alternator (93070 ALTERNATOR)
- Hruby Orbital Systems Starters & Alternators