Shop All Toolholder Accessories
H&R Manufacturing
Chuck Jaw, Soft, T/G, 5 In - 6 In Chucks
Mfr # HR-447
Zoro # G3478815
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tongue and Groove
- For Use With 5-6 in Chucks
- Dimension B (In.) 1.625
- Dimension C (In.) 1.25
- Height 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand H&R Manufacturing
- MFR # HR-447
- Zoro # G3478815
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Dimension B (In.) | 1.625 |
Dimension C (In.) | 1.25 |
Height | 1.625 |
Dimension D (In.) | 0.313 |
Dimension F (In.) | 1.5 |
Dimension J (In.) | 1.125 |
Dimension E (In.) | 0.5 |
Dimension A (In.) | 2.625 |
Bolt Size | 3/8" |
Overall Length | 2-5/8 in |
Overall Height | 1-5/8 in |
Tongue Width | 1/2 in |
Groove Width | 5/16 in |
Details
Item | Lathe Jaw |
Style | Tongue and Groove |
For Use With | 5-6 in Chucks |
Type | Soft |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1-1/2 in |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 5-6 in Chucks, Overall Length 2-5/8 in, Overall Height 1-5/8 in, 1-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- H&R Manufacturing Toolholder Accessories