Shop All Wheel Lug Nuts & Bolts
H&R
H&R 1253001SW 30 mm & 12 x 1.5 Thread 17 mm Head 60 deg Tapered Black Wheel Bolt
Mfr # 1253001SW
Zoro # G304012881
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type Concrete Anchor Bolts
- Fastener Finish Black
- Thread Size 12 x 1.5
- Thread Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand H&R
- MFR # 1253001SW
- Zoro # G304012881
- UPC # 87295244661
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | 12 x 1.5 |
Thread Length | 30 mm |
Details
Anchor Bolt Type | Concrete Anchor Bolts |
Fastener Finish | Black |
Description
H&R offers a large selection of specialty wheel tightening bolts and lug nuts. Lug nuts and bolts may be used as replacement parts or with other H&R products. And, it's always a good idea to have a couple extras on hand.
Specifications- Finish: Black
- Degree: 60 deg
- Thread Size: 12 x 1.5
- Length: 30 mm
- Head Size: 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber (22353)
- DORMAN 47238HP Aluminum Heater Hose Repair Kit (47238HP)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- UNITY 4-11703-251160-001 Front and Rear Complete Strut Assembly Shock Kit (4-11703-251160-001)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- H&R Wheel Lug Nuts & Bolts