HPI Racing HPI111600 Nitro Star F3.5 V2 Engine with Pullstart
Mfr # HPI111600
Zoro # G204133839
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpi Racing
- MFR # HPI111600
- Zoro # G204133839
- UPC # 4944258022970
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The F3.5 V2 features a new crankcase and heatsink design with larger heatsink fins for improved cooling. This new design makes the engine 22g lighter and 4mm taller. A new pullstart utilises a one-way bearing encased in a large 14mm hex for increased durability. The F3.5 engine will give you eye-opening acceleration and crazy top speeds! The engine is started by a simple pullstarter system and the two-needle carburettor allows you to fine-tune the performance for any kind of weather or fuel.
One added benefit of the Nitro Star F3.5 is that it's a race-legal 0.21-size engine, which means you can drop down to your local track or club and enter in a race as soon as you On the inside, the F3.5 with a chrome-plated brass piston and cylinder surrounded by the lightweight aluminium case.
Features- 2.5 horsepower on tap
- True ABC construction for long life
- Composite carb construction helps prevent heat vaporization of fuel
- Tough pullstarter fitted standard
- 2-stage air filter for extra engine protection
- Splash cover over air filter keeps the engine from getting flooded with water in wet conditions
- 2-needle carb adjustment for fine-tuning
- Air cleaner and glow plug (R5)
- Finish: Chrome
- Material: Aluminum
- Engine Size: 3.5 cc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker White Rev tip 12/bx (10705)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- TARIFOLD Self-Laminating Pockets, Letter Size 9" x 11-3/5", PK50 (170-30858)
- HPI RACING Hex Hub Set E10 (HPI85608)
- HPI RACING HPI Racing HPI110650 10 kg SS-40WP 6.0V Waterproof Servo Part; Metal (HPI110650)
- HPI RACING HB Edge Wheel 1-8 Buggy, Black Chrome, 2PK (HPI67768)
- HPI RACING M3 x 8 mm Washer Spare Parts Set, Black, 10PK (HPIZ224)
- HPI RACING 150 mm Subaru WRX STI Body for Micro RS4 Series (HPI113236)
- HPI RACING 200 mm Nissan S13 Body, Black (HPI109385)
- Hpi Racing Radio Controlled Vehicles & Parts