Shop All Internal Hard Drives
Hpe Iss Bto
480GB SATA MU SFF SC MV SS, P18432B21
Mfr # P18432-B21
Zoro # G6836558
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe Iss Bto
- MFR # P18432-B21
- Zoro # G6836558
- UPC # 190017376578
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Product Type | Solid State Drive |
Description
HPE 480GB SATA MU SFF SC MV SSD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7WRUG1T92)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- Hpe Iss Bto Internal Hard Drives