Shop All Internal Hard Drives
Hpe Iss Bto
1.2TB SAS 10K SFF SC DS HDD, 872479B21
Mfr # 872479-B21
Zoro # G6316975
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface 12Gb/s SAS
- Recording Capacity 1.20 TB
- Product Type Hard Drive
- Drive Type Internal
- Device Supported Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe Iss Bto
- MFR # 872479-B21
- Zoro # G6316975
- UPC # 190017140780
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Hard Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 1.20 TB |
Product Type | Hard Drive |
Drive Type | Internal |
Device Supported | Server |
Description
HPE 1.2TB SAS 10K SFF SC DS HDD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- ILC Replacement for Argus 300 Semi-automatic replacement light bulb lamp (300 SEMI-AUTOMATIC ARGUS)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- MICRON Crucial Mx500 500Gb 2.5 Inch Ssd (CT500MX500SSD1)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- Hpe Iss Bto Internal Hard Drives