Shop All CPUs
Hpe
Hpq E7-8857V2 3.0Ghz 130W Cpu Kit
Mfr # 728961-B21
Zoro # G2530426
Free Shipping & Returns
$4,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Compatibility HP ProLiant DL580 Gen8 Server
- Product Type Processor Upgrade
- Depth 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- ALTO 15 in. 700W 2-Way Powered Loudspeaker (TX315)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- Hpe CPUs