Hpe

Hpq E7-4809V2 1.9Ghz-12Mb 6C 1Proc Dl580 Gen8 Fio Kit


product price: $1,462.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 1.8"
  • Compatibility HP DL580 Server
  • Product Type Processor Upgrade
  • Width 2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hpe
  • MFR # 728975-L21
  • Zoro # G2530767
  • UPC #
    887758479780
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Depth 1.8"
Width 2"

Details

Compatibility HP DL580 Server
Product Type Processor Upgrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.