Shop All CPUs
Hpe
Hpq E5-2667V1 2.90Ghz-15Mb 6C Proc Bl460 G
Mfr # 667804-B21
Zoro # G2520538
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 1.4 V DC
- Depth 2.1"
- Width 1.8"
- Product Type Processor Upgrade
- Compatibility Intel R2308GZ4GC Server System, Intel H2216JFQJR Server System, Intel R2208GZ4GC10G Server System, Intel R2224GZ4GCSAS Server System, Intel H2312JFQJR Server System, Intel H2216JFJR Server System, Intel P4216IP4LHJC Server System, Intel H2312WPJR Server System, Intel H2312JFFJR Server System, Intel H2216JFFJR Server System, Intel H2312WPFJR Server System, Intel R1304GZ4GC Server System, Intel R2216GZ4GC Server System, Intel P4304CR2LFJN Workstation System, Intel R2312IP4LHPC Server System, Intel R2208GL4GS Server System, Intel P4308IP4LHJC Server System, Intel H2216WPQJR Server System, Intel H2312WPQJR Server System, Intel H2216WPJR Server System, Intel R2216GZ4GCLX Server System, Intel R2308IP4LHPC Server System, Intel H2216WPFJR Server System, Intel P4308IP4LHJCL Server System, Intel R1208GZ4GC Server System, Intel R1208GZ4GCSAS Server System, Intel R2312GL4GS Server System, Intel R2312GZ4GCSAS Server System, Intel R2216IP4LHPC Server System, Intel P4208IP4LHGC Server System, Intel P4308IP4LHGC Server System, Intel R2208IP4LHPC Server System, Intel R1208GL4DS Server System, Intel R2208GZ4GC Server System, Intel R2308GL4GS Server System, Intel P4304CR2LFGN Workstation System, Intel P4304CR2LFJNL Workstation System, Intel R2224IP4LHPC Server System, Intel S2600CP2 Server Board, Intel W2600CR2 Workstation Board, Intel S2600GL Server Board, Intel S2600CP4 Server Board, Intel S2600JF Server Board, Intel S2600CP2J Server Board, Intel S2600GZ Server Board, Intel S2600COE Server Board, Intel S2600JFF Server Board, Intel S2600CP2IOC Server Board, Intel S2600IP4L Server Board, Intel W2600CR2L Workstation Board, Intel S2600CO4 Server Board, Intel S2600IP4 Server Board, Intel S2600JFQ Server Board, Intel S2600WPQ Server Board, Intel S2600WP Server Board, Intel S2600COEIOC Server Board, Intel S2600WPF Server Board, Intel S2600CP4IOC Server Board, Hewlett-Packard BL460c ProLiant Gen8 Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 2.1" |
Width | 1.8" |
Details
Input Voltage | 1.4 V DC |
Product Type | Processor Upgrade |
Compatibility | Intel R2308GZ4GC Server System, Intel H2216JFQJR Server System, Intel R2208GZ4GC10G Server System, Intel R2224GZ4GCSAS Server System, Intel H2312JFQJR Server System, Intel H2216JFJR Server System, Intel P4216IP4LHJC Server System, Intel H2312WPJR Server System, Intel H2312JFFJR Server System, Intel H2216JFFJR Server System, Intel H2312WPFJR Server System, Intel R1304GZ4GC Server System, Intel R2216GZ4GC Server System, Intel P4304CR2LFJN Workstation System, Intel R2312IP4LHPC Server System, Intel R2208GL4GS Server System, Intel P4308IP4LHJC Server System, Intel H2216WPQJR Server System, Intel H2312WPQJR Server System, Intel H2216WPJR Server System, Intel R2216GZ4GCLX Server System, Intel R2308IP4LHPC Server System, Intel H2216WPFJR Server System, Intel P4308IP4LHJCL Server System, Intel R1208GZ4GC Server System, Intel R1208GZ4GCSAS Server System, Intel R2312GL4GS Server System, Intel R2312GZ4GCSAS Server System, Intel R2216IP4LHPC Server System, Intel P4208IP4LHGC Server System, Intel P4308IP4LHGC Server System, Intel R2208IP4LHPC Server System, Intel R1208GL4DS Server System, Intel R2208GZ4GC Server System, Intel R2308GL4GS Server System, Intel P4304CR2LFGN Workstation System, Intel P4304CR2LFJNL Workstation System, Intel R2224IP4LHPC Server System, Intel S2600CP2 Server Board, Intel W2600CR2 Workstation Board, Intel S2600GL Server Board, Intel S2600CP4 Server Board, Intel S2600JF Server Board, Intel S2600CP2J Server Board, Intel S2600GZ Server Board, Intel S2600COE Server Board, Intel S2600JFF Server Board, Intel S2600CP2IOC Server Board, Intel S2600IP4L Server Board, Intel W2600CR2L Workstation Board, Intel S2600CO4 Server Board, Intel S2600IP4 Server Board, Intel S2600JFQ Server Board, Intel S2600WPQ Server Board, Intel S2600WP Server Board, Intel S2600COEIOC Server Board, Intel S2600WPF Server Board, Intel S2600CP4IOC Server Board, Hewlett-Packard BL460c ProLiant Gen8 Server |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Unison MX06040 12V 5Ah Sealed Lead Acid Replacement Battery (AJC-D5S-J-0-181986)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- Hpe CPUs