Hpe

Hpq E5-2630V4 2.2Ghz-25Mb 10C Proc Dl360G9,818174-L21


product price: $925.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Compatibility HPE DL360 Gen9 Server
  • Product Type Processor Upgrade
  • Depth 2"
  • Width 2.1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hpe
  • MFR # 818174-L21
  • Zoro # G2521280
  • UPC #
    889296630494
  • Country of Origin United States
  • Category CPUs

Dimensions

Depth 2"
Width 2.1"

Details

Compatibility HPE DL360 Gen9 Server
Product Type Processor Upgrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.