Shop All CPUs
Hpe
Hpq E5-2620V4 2.1Ghz Proc Kit Ml350 Gen9
Mfr # 801232-B21
Zoro # G2527276
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Processor Upgrade
- Compatibility HPE ML350 Gen9 Server
- Depth 2"
- Width 2.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 2" |
Width | 2.1" |
Details
Product Type | Processor Upgrade |
Compatibility | HPE ML350 Gen9 Server |
Description
This HPE brand HPQ E5-2620V4 2.1Ghz Proc Kit ML350 Gen9 is a processor upgrade with a depth of 2" and a width of 2.1".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Batteries Button Cell Alkaline AG13 1.5v, PK 2 (031-11171)
- ITEK Sterilizer and Wireless Phone Charger, White (UV-6/1782)
- ILC Replacement for Sandisk Sansa E260r (SANSA E260R SANDISK)
- STEREN USB A to Micro B cRUus Cable Black, 3ft (506-113BK)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- Hpe CPUs