Hpe

Hpq E5-2609V2 2.50Ghz-10Mb 4C 1P Dl380P


product price: $504.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Compatibility HP ProLiant DL380p Gen8 Server
  • Depth 6"
  • Height 5.2"
  • Width 1.8"
  • Length 6"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hpe
  • MFR # 715222-B21
  • Zoro # G2520562
  • UPC #
    887111934840
  • Country of Origin United States
  • Category CPUs

Dimensions

Depth 6"
Height 5.2"
Width 1.8"
Length 6"

Details

Compatibility HP ProLiant DL380p Gen8 Server
Product Type Processor Upgrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.