Shop All CPUs
Hpe
Hpq E5-2440 2.4Gh 15Mb Dl380E
Mfr # 661124-B21
Zoro # G2526366
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Processor Upgrade
- Width 1.7"
- Depth 1.8"
- Compatibility Intel S2400SC2 Server Board, Intel S2400GP2 Server Board, Intel S2400GP4 Server Board, Intel S1400FP2 Server Board, Intel S1400SP2 Server Board, Intel S1400SP4 Server Board, Intel S2400LP Server Board, Intel S2400LPQ Server Board, Intel HNS2400LP Compute Module, Intel HNS2400LPQ Compute Module, Intel S1400FP4 Server Board, Intel S2400EP2 Server Board, Intel S2400EP4 Server Board, Intel HNS2400LPF Compute Module, Intel P4304SC2SHDR Server System, Intel P4308SC2MHGC Server System, Intel P4308GP2MHGC Server System, Intel P4304FP2SHDR Server System, Intel R1304SP2SFBN Server System, Intel R1304SP2SHBN Server System, Intel R1304SP2SHOC Server System, Intel R1304SP4SHOC Server System, Intel R2308BB4GC Server System, Intel H2312LPJR Server System, Intel H2216LPJR Server System, Intel R2308SC2SHDR Server System, Intel P4308GP2MHJC Server System, Intel R1304EP2SFFN Server System, Intel R1304EP2SHFN Server System, Intel R1208EP2SHFN Server System, Intel P4304SC2SFEN Server System, Intel P4304GP2MHDR Server System, Intel P4304FP2SFCN Server System, Intel H2312LPQJR Server System, Intel H2216LPQJR Server System, Intel R2308SC2SHFN Server System, Intel H2312LPFJR Server System, Intel H2216LPFJR Server System, Hewlett-Packard DL380e ProLiant Gen8 Server Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.7" |
Depth | 1.8" |
Details
Product Type | Processor Upgrade |
Compatibility | Intel S2400SC2 Server Board, Intel S2400GP2 Server Board, Intel S2400GP4 Server Board, Intel S1400FP2 Server Board, Intel S1400SP2 Server Board, Intel S1400SP4 Server Board, Intel S2400LP Server Board, Intel S2400LPQ Server Board, Intel HNS2400LP Compute Module, Intel HNS2400LPQ Compute Module, Intel S1400FP4 Server Board, Intel S2400EP2 Server Board, Intel S2400EP4 Server Board, Intel HNS2400LPF Compute Module, Intel P4304SC2SHDR Server System, Intel P4308SC2MHGC Server System, Intel P4308GP2MHGC Server System, Intel P4304FP2SHDR Server System, Intel R1304SP2SFBN Server System, Intel R1304SP2SHBN Server System, Intel R1304SP2SHOC Server System, Intel R1304SP4SHOC Server System, Intel R2308BB4GC Server System, Intel H2312LPJR Server System, Intel H2216LPJR Server System, Intel R2308SC2SHDR Server System, Intel P4308GP2MHJC Server System, Intel R1304EP2SFFN Server System, Intel R1304EP2SHFN Server System, Intel R1208EP2SHFN Server System, Intel P4304SC2SFEN Server System, Intel P4304GP2MHDR Server System, Intel P4304FP2SFCN Server System, Intel H2312LPQJR Server System, Intel H2216LPQJR Server System, Intel R2308SC2SHFN Server System, Intel H2312LPFJR Server System, Intel H2216LPFJR Server System, Hewlett-Packard DL380e ProLiant Gen8 Server Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- HAMILTONBUHL Amp-Up Personal UHF Voice Amplifier with Wireless Microphone (PA-25W)
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- Hpe CPUs