Shop All Server Enclosures & Racks
Hpe
Hpq 2U Sff Bb Rail Kit G8
Mfr # 663478-B21
Zoro # G2644919
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Width 2.5"
- Depth 32"
- Product Type Mounting Rail Kit
- Compatibility HP Gen8 Servers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hpe
- MFR # 663478-B21
- Zoro # G2644919
- UPC # 886111955947
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 8.3" |
Width | 2.5" |
Depth | 32" |
Details
Product Type | Mounting Rail Kit |
Compatibility | HP Gen8 Servers |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- WOOD SHED Wood Shed 615-12 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615-12 Combo)
- LOWELL 4P Networking Rack 45Ux36 (NR4P-4536)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- COUGAR No Power Supply ATX Mid Tower, MX330-G (MX330-G)
- Hpe Server Enclosures & Racks