Shop All CD, DVD, and USB Duplicators
Hpe
Hpq 12.7Mm Sata Dvd-Rom Jackblack Drive
Mfr # 652232-B21
Zoro # G2569407
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.8"
- Depth 10.8"
- Height 4"
- Product Type DVD-Reader
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe
- MFR # 652232-B21
- Zoro # G2569407
- UPC # 886111563364
- Country of Origin Unknown
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 7.8" |
Depth | 10.8" |
Height | 4" |
Details
Product Type | DVD-Reader |
Color | Black |
Compatibility | HP ProLiant DL380 Server series: HP ProLiant DL380p Gen8 8 LFF Configure-to-order Server, HP ProLiant DL380p Gen8 8 SFF Configure-to-order Server, HP ProLiant DL380p Gen8 E5-2609 1P 4GB-R P420i SFF 460W PS Entry Server, HP ProLiant DL380p Gen8 E5-2609 1P 8GB-R P420i/ZMR SATA SFF 460W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2620 1P 16GB-R P420i SFF 460W PS Base Server, HP ProLiant DL380p Gen8 E5-2620 1P 16GB-R P420i/ZM SATA SFF 460W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2630 1P 16GB-R P420i SFF 460W PS Base Server, HP ProLiant DL380p Gen8 E5-2630 2P 16GB-R P420i FBWC SFF 460W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2630 2P 16GB-R P420i Hot Plug SFF 460W PS ES Server, HP ProLiant DL380p Gen8 E5-2640 1P 16GB-R P420i 300GB SFF 750W PS BR Svr/S-Buy, HP ProLiant DL380p Gen8 E5-2640 1P 16GB-R P420i SFF 460W PS Base Server, HP ProLiant DL380p Gen8 E5-2640 2P 16GB-R P420i FBWC SFF 460W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2650 2P 32GB-R P420i SFF 750W PS High Perf Server, HP ProLiant DL380p Gen8 E5-2660 2P 32GB-R P420i FBWC SFF 750W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2665 2P 32GB-R P420i SFF 750W PS High Perf Server, HP ProLiant DL380p Gen8 E5-2670 2P 32GB-R P420i FBWC SFF 750W PS Server/S-Buy, HP ProLiant DL380p Gen8 E5-2690 2P 32GB-R P420i SATA SFF 750W PS High Perf Server |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CBZ RC03 650 79-81 (YB12A-A22)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- Hpe CD, DVD, and USB Duplicators