Shop All Enclosure Fans
Hpe
High Perf Temp Fan Kit Dl380G9
Mfr # 719079-B21
Zoro # G2558922
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility HP DL380 Gen9 Server
- Product Type Cooling Fan
- Fan Depth 9.50 in
- Usage Server
- Fan Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe
- MFR # 719079-B21
- Zoro # G2558922
- UPC # 887758114667
- Country of Origin Unknown
- Category Enclosure Fans
Dimensions
Fan Depth | 9.50 in |
Fan Width | 3.75 in |
Fan Height | 7.75 in |
Details
Compatibility | HP DL380 Gen9 Server |
Product Type | Cooling Fan |
Usage | Server |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX HDMI EXT Connector (DHDHE)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- Hpe Enclosure Fans