Shop All Voice & Data Patch Cords
Hpe Aruba
Aruba Access Point Mount Kit, JW047A
Mfr # JW047A
Zoro # G5992297
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Color White
- Product Name AP Mount Kit Basic White
- Compatibility Aruba 220 Series Wireless Access Points
- Device Supported Wireless Access Point
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe Aruba
- MFR # JW047A
- Zoro # G5992297
- UPC # 190017019475
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
Product Color | White |
Product Name | AP Mount Kit Basic White |
Compatibility | Aruba 220 Series Wireless Access Points |
Device Supported | Wireless Access Point |
Product Type | Wall Mount |
Description
AP-220-MNT-W1W Flat Surface Wall/Ceiling White AP Basic Flat Surface Mount Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- SOUTHWIRE In-Line Gfci Extension Cord (CO390902)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- HPE ARUBA Aruba 270 Series Outdoor AP Sh, JW053A (JW053A)
- HPE ARUBA Aruba 1G SFP LC LX 10km SMF XC, J4859D (J4859D)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- MONOPRICE Ethernet Cable, Cat 5e, White, 25 ft. (142)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31321)
- Hpe Aruba Voice & Data Patch Cords