Shop All Expansion Cards
Hpe
12Gb Sas Expander Card Dl380G9
Mfr # 727250-B21
Zoro # G2557446
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3.1"
- Product Type SAS Controller
- Compatibility HP ProLiant DL380 Gen9 Server
- Width 14.5"
- Height 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hpe
- MFR # 727250-B21
- Zoro # G2557446
- UPC # 887758394496
- Country of Origin Unknown
- Category Expansion Cards
Dimensions
Width | 14.5" |
Height | 11.5" |
Details
Thickness | 3.1" |
Product Type | SAS Controller |
Compatibility | HP ProLiant DL380 Gen9 Server |
Description
This HPE brand 12Gb Sas Expander Card Dl380G9 has a thickness of 3.1", a product type of SAS Controller, and a width of 14.5" and a height of 11.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- ILC Replacement For Hp Hewlett Packard Battery (932823-1C1)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- Hpe Expansion Cards