Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Magenta
Mfr # CE253A
Zoro # G1142660
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 504A
- Printer Series LaserJet
- Printer Model LaserJet CM3530, LaserJet CP3525
- Ink/Toner Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CE253A
- Zoro # G1142660
- UPC # 883585595723
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 504A |
Printer Series | LaserJet |
Printer Model | LaserJet CM3530, LaserJet CP3525 |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 7,000 |
Color | Magenta |
Remanufactured Cartridge Number | 38MU40 |
For Use With | HP Color LaserJet CM3530 MFP Series, CP3525 Series |
Device Types | Laser Printer |
Supply Type | Toner |
Compatible Printer Model Number | LaserJet CM3530, LaserJet CP3525 |
Page Yield - Total | 7,000 |
Market Indicator Cartridge Number | 504A |
Compatible Printer Series | LaserJet |
Product Type | Toner Cartridge |
Compatible Printer Brand | HP |
Page Yield - Magenta | 7,000 |
Description
Market Indicator Cartridge No. 504A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM3530, LaserJet CP3525, Max. Page Yield 7,000, Remanufactured Cartridge Number 38MU40, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM3530 MFP Series, CP3525 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- HP Toner Cartridge, Black (CB436A)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- HP Inkcart, Dj750C/1600C, Black (51645A#140)
- HP Toner Cartridge, 2700, Magenta (CF383A)
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- HP Toner Cartridge, Black, HEWCF226X (CF226X)
- RICOH COMPATIBLE Print Aftermarket Toner Cartridge SP C840A; Magenta (821257)
- Hp Ink and Toner Cartridges