Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Black
Mfr # Q2612A
Zoro # G1143123
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 12A
- Printer Series LaserJet
- Printer Model LaserJet 1012, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 3015, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1319F
- Ink/Toner Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q2612A
- Zoro # G1143123
- UPC # 808736558136
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 12A |
Printer Series | LaserJet |
Printer Model | LaserJet 1012, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 3015, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1319F |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,000 |
Color | Black |
Remanufactured Cartridge Number | 38MP70 |
For Use With | HP LaserJet 1012, 1018, 1020, 1022 Series, 3015, 3020, 3030, 3050, 3052, 3055, M1319f MFP |
Device Types | Laser Printer |
Supply Type | Toner |
Page Yield - Black | 2,000 |
Compatible Printer Series | LaserJet |
Compatible Printer Model Number | LaserJet 1012, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 3015, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1319F |
Market Indicator Cartridge Number | 12A |
Compatible Printer Brand | HP |
Page Yield - Total | 2,000 |
Product Type | Toner Cartridge |
Description
Market Indicator Cartridge No. 12A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 1012, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 3015, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1319F, Max. Page Yield 2,000, Remanufactured Cartridge Number 38MP70, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Canary Wirebound Legal Pad, 70 Pg (MEA59880)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC254)
- HP Toner Cartridge, 1600, Black (CF210A)
- HP Toner Cartridge, Magenta (CE413A)
- HP Toner Cartridge, Black (CF280A)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- HP HP 972A, (L0R89AN) Magenta Original PageWide Cartridge (L0R89AN)
- HP Toner Cartridge, Magenta, HEWCF363A (CF363A)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75331)
- Hp Printers & Scanners