Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Black, Max. 18,000
Mfr # CF287X
Zoro # G1148014
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 87X
- Printer Series LaserJet Enterprise, LaserJet Pro
- Printer Model LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n
- Ink/Toner Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CF287X
- Zoro # G1148014
- UPC # 889296182900
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 87X |
Printer Series | LaserJet Enterprise, LaserJet Pro |
Printer Model | LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | High Yield Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 18,000 |
Color | Black |
For Use With | HP LaserJet Enterprise M506dh, M506dn, M506n, M506x, Flow MFP M527z, MFP M527dn, M527f, Pro M501dn, M501n |
Compatible OEM Model Number | HEWCF287X |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Yield Type | High-Yield |
Compatible Printer Brand | HP |
Compatible Printer Series | LaserJet Enterprise, LaserJet Pro |
Product Type | High Yield Toner Cartridge |
Page Yield - Total | 18,000 |
Page Yield - Black | 18,000 |
Compatible Printer Model Number | LaserJet Enterprise M506DH, LaserJet Enterprise M506DN, LaserJet Enterprise M506N, LaserJet Enterprise M506X, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527Z, LaserJet Pro M501DN, LaserJet Pro M501N |
Market Indicator Cartridge Number | 87X |
Description
Market Indicator Cartridge No. 87X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, LaserJet Pro, Printer Model LaserJet Enterprise M506dh, LaserJet Enterprise M506DN, LaserJet Enterprise M506n, LaserJet Enterprise M506x, LaserJet Enterprise M527DN, LaserJet Enterprise M527F, LaserJet Enterprise M527z, LaserJet Pro M501DN, LaserJet Pro M501n, Max. Page Yield 18,000, Color Black, Cartridge Condition New, High Yield Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- HP Ink Cartridge, Black, Max. 480 (F6U64AN#140)
- HP HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge (L0S64AN)
- HP Toner Cartridge, Black (CE410A)
- HP Toner Cartridge, 1000, Yellow (CF352A)
- HP HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge (3YM58AN#140)
- HP Ink Cartridge, Black (C6602A)
- XEROX XEROX PHASER COMP 6280 HY YELLOW (106R01390)
- Hp Ink and Toner Cartridges