Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Black
Mfr # CB436A
Zoro # G1143105
product price: $101.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 36A
- Printer Series LaserJet
- Printer Model LaserJet M1522, LaserJet P1505
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CB436A
- Zoro # G1143105
- UPC # 882780905221
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 36A |
Printer Series | LaserJet |
Printer Model | LaserJet M1522, LaserJet P1505 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,000 |
Color | Black |
Remanufactured Cartridge Number | 38MR79 |
For Use With | HP LaserJet M1522 Series, P1505 Series |
Supply Type | Toner |
Device Types | Laser Printer |
Page Yield - Total | 2,000 |
Product Type | Toner Cartridge |
Page Yield - Black | 2,000 |
Compatible Printer Model Number | LaserJet M1522, LaserJet P1505 |
Compatible Printer Series | LaserJet |
Compatible Printer Brand | HP |
Market Indicator Cartridge Number | 36A |
Description
Market Indicator Cartridge No. 36A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M1522, LaserJet P1505, Max. Page Yield 2,000, Remanufactured Cartridge Number 38MR79, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet M1522 Series, P1505 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Orange Ink (63607)
- US CARGO CONTROL Cordura Wear Sleeves for 4" Webbing (Purchase by Linear Foot) (CORDURA4)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- HP Toner Cartridge, Black (CE410A)
- HP Toner Cartridge, Black, Max. 2800 (CF400X)
- HP Toner Cartridge, 12,500, Black, PK2 (CE255XD)
- HP HP 65XL, N9K04AN High-Yield Black Original Ink Cartridge (N9K04AN)
- HP Toner Cartridge, Magenta, Max. 2300 (CF413A)
- HP Toner Cartridge, Yellow, Max. 2300 (CF412A)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC505UC)
- Hp Ink and Toner Cartridges