Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 2700, Yellow
Mfr # CF382A
Zoro # G1146465
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 312A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro M476
- Ink/Toner Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CF382A
- Zoro # G1146465
- UPC # 887111367778
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 312A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro M476 |
Ink/Toner Color | Yellow |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,700 |
Color | Yellow |
For Use With | HP Color LaserJet Pro MFP M476 Series |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Laser Printer |
Page Yield - Total | 2,700 |
Compatible Printer Brand | HP |
Compatible Printer Model Number | LaserJet Pro M476 |
Product Type | Toner Cartridge |
Page Yield - Yellow | 2,700 |
Compatible Printer Series | LaserJet Pro |
Market Indicator Cartridge Number | 312A |
Description
Market Indicator Cartridge No. 312A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M476, Max. Page Yield 2,700, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro MFP M476 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOURCE TECHNOLOGIES Source Technologies MICR Toner Cartridge, Drum Not Included (STI-204514)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- HP Ink Cartridge, Black (C9370A)
- HP HP 952XL, L0S64AN High-Yield Magenta Original Ink Cartridge (L0S64AN)
- HP Toner Cartridge, Black (Q5949A)
- HP HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead (B3P06A)
- HP Toner Cartridge, Magenta (CE413A)
- HP Toner Cartridge, 29500, Black (CF300A)
- ROYAL TONER Toner For CX410 801HK, Black, 4K Pages (80C1HK0)
- Hp Printers & Scanners