Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 2700, Cyan
Mfr # CF381A
Zoro # G1146422
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro M476
- Ink/Toner Color Cyan
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # CF381A
- Zoro # G1146422
- UPC # 887111367761
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 312A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro M476 |
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,700 |
Color | Cyan |
For Use With | HP Color LaserJet Pro MFP M476 Series |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Compatible Printer Brand | HP |
Compatible Printer Model Number | LaserJet Pro M476 |
Page Yield - Cyan | 2,700 |
Product Type | Toner Cartridge |
Market Indicator Cartridge Number | 312A |
Page Yield - Total | 2,700 |
Compatible Printer Series | LaserJet Pro |
Description
Market Indicator Cartridge No. 312A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M476, Max. Page Yield 2,700, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro MFP M476 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- HP Ink Cartridge, Tri-Color, Max. 330 (F6U63AN#140)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- HP Toner Cartridge, Magenta, Max. 2300 (CF413A)
- HP Toner Cartridge, Cyan, Max. 2300 (CF411A)
- HP Toner Cartridge, Black (CB436A)
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- KYOCERA High Yield Black Toner Cartridge 45K YLD 1T02LH0US2 (TK6307H)
- Hp Ink and Toner Cartridges