Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 2400, Black
Mfr # CF380A
Zoro # G1146474
Free Shipping & Returns
Not eligible for select promotions
$130.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro M476
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # CF380A
- Zoro # G1146474
- UPC # 887111367747
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 312A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro M476 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,400 |
Color | Black |
For Use With | HP Color LaserJet Pro MFP M476 Series |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Compatible Printer Brand | HP |
Compatible Printer Model Number | LaserJet Pro M476 |
Market Indicator Cartridge Number | 312A |
Page Yield - Black | 2,400 |
Product Type | Toner Cartridge |
Compatible Printer Series | LaserJet Pro |
Page Yield - Total | 2,400 |
Description
Market Indicator Cartridge No. 312A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M476, Max. Page Yield 2,400, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro MFP M476 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- HP HP 206A, (W2112A) Yellow Original LaserJet Toner Cartridge (W2112A)
- HP Ink Cartridge, Black (B3P23A)
- HP Toner Cartridge, Magenta (CE263A)
- HP Toner Cartridge, 2700, Cyan (CF381A)
- HP Toner Cartridge, Black (CE410X)
- INNOVERA Remanufactured 44574901 (B431) Toner, 10000 Page-Yield, Black (IVRB431)
- Hp Ink and Toner Cartridges