Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 1500, Black
Mfr # CF283A
Zoro # G1146160
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 83A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225
- Ink/Toner Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CF283A
- Zoro # G1146160
- UPC # 886112397692
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 83A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,500 |
Color | Black |
For Use With | HP LaserJet Pro MFP M125, MFP M127 Series, MFP M201 Series, MFP M225 Series |
Remanufactured Cartridge Number | No |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Product Type | Toner Cartridge |
Market Indicator Cartridge Number | 83A |
Compatible Printer Model Number | LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225 |
Compatible Printer Brand | HP |
Compatible Printer Series | LaserJet Pro |
Page Yield - Total | 1,500 |
Page Yield - Black | 1,500 |
Description
Market Indicator Cartridge No. 83A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M125, LaserJet Pro M127, LaserJet Pro M201, LaserJet Pro M225, Max. Page Yield 1,500, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro MFP M125, MFP M127 Series, MFP M201 Series, MFP M225 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- GENERAL TOOLS $PENCIL COMPASSDIVIDER-SCRIBE (GN842)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- HP Toner Cartridge, 5500, Black (CE400A)
- HP Toner Cartridge, 2700, Cyan (CF381A)
- HP HP 952, (F6U15AN) Black Original Ink Cartridge (F6U15AN)
- HP Toner Cartridge, Yellow, Max. 2300 (CF412A)
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- HP Toner Cartridge, Black (CE410X)
- ELITE IMAGE Elite Image ELI76224 Replacement 26A Toner Cartridge - Black (ELI76224)
- Hp Ink and Toner Cartridges