Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 1400, Cyan
Mfr # CB541A
Zoro # G1145625
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 125A
- Printer Series LaserJet
- Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
- Ink/Toner Color Cyan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CB541A
- Zoro # G1145625
- UPC # 808736839181
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 125A |
Printer Series | LaserJet |
Printer Model | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,400 |
Color | Cyan |
Remanufactured Cartridge Number | 38MR84 |
For Use With | HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni |
Supply Type | Toner |
Device Types | Laser Printer |
Product Type | Toner Cartridge |
Compatible Printer Series | LaserJet |
Market Indicator Cartridge Number | 125A |
Compatible Printer Model Number | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Page Yield - Cyan | 1,400 |
Compatible Printer Brand | HP |
Page Yield - Total | 1,400 |
Description
Market Indicator Cartridge No. 125A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI, Max. Page Yield 1,400, Remanufactured Cartridge Number 38MR84, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- AVERY Nonstick View Binder, 3", Blue (05601)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson S015384 (EA) (R8903)
- HP HP 962, (3HZ98AN) Yellow Original Ink Cartridge (3HZ98AN#140)
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- HP Toner Cartridge, 6900, Black (CF280X)
- HP Ink Cartridge, Gray (B3P24A)
- HP Kit, Hp, LaserJet, Maintnce, 110V (F2G76A)
- HP HP 972A, (L0R89AN) Magenta Original PageWide Cartridge (L0R89AN)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN YELLOW (106R02227)
- Hp Printers & Scanners