Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 1300, Magenta
Mfr # CE323A
Zoro # G1145880
product price: $86.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 128A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
- Ink/Toner Color Magenta
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CE323A
- Zoro # G1145880
- UPC # 884420854531
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 128A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,300 |
Color | Magenta |
For Use With | HP LaserJet Pro CM1415fnw, CP1525nw |
Remanufactured Cartridge Number | 38MU70 |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Compatible Printer Brand | HP |
Compatible Printer Series | LaserJet Pro |
Compatible Printer Model Number | LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW |
Market Indicator Cartridge Number | 128A |
Product Type | Toner Cartridge |
Page Yield - Magenta | 1,300 |
Page Yield - Total | 1,300 |
Description
Market Indicator Cartridge No. 128A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW, Max. Page Yield 1,300, Remanufactured Cartridge Number 38MU70, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro CM1415fnw, CP1525nw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- QUARTET Push Pins, Magnetc, Ast, PK20 (MPPC)
- HP PAPERS CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK (200010)
- FISKARS 51 MP GDN Scissors (356922-1009)
- HP Ink Cartridge, 1500, Yellow (CN048AN140)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- HP Toner Cartridge, 1400, Yellow (CB542A)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- HP Toner Cartridge, Black, Max. 1500 (CF400A)
- HP Toner Cartridge, Black (CE278A)
- HP Ink Cartridge, 825, Yellow (CN056AN140)
- Hp Ink and Toner Cartridges